Motion
25 02 140

KNIPEX
25 02 140

5 1/2" Long Nose Pliers with Cutter
Mi Item #10651711
MFR #25 02 140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
25 02 140

5 1/2" Long Nose Pliers with Cutter
Mi Item #10651711
MFR #25 02 140

Mfr description
25 02 140 LONG NOSE PLIERS W/
  • Suitable for fine gripping and cutting work.
  • Pointed, half-round jaws.
  • Serrated gripping surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in.
  • Jaw Length
    1 21/32 in.
  • Jaw Thickness
    5/16 in.
  • Jaw Width
    19/32 in.
  • Length
    5 3/4 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    5 3/4 in.
  • Single Part Width
    5 3/4 in.
  • Tip Thickness
    5/64 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.245 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Cutting Capacity
    1/16 in
  • Description
    Long Nose Pliers with Cutter
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)