Motion
25 03 125

KNIPEX
25 03 125

5" Long Nose Pliers with Cutter
MI ITEM #10651713
MFR #25 03 125
List Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
25 03 125

5" Long Nose Pliers with Cutter
MI ITEM #10651713
MFR #25 03 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.06/each for your price

Overview

Mfr description
25 03 125 LONG NOSE PLIERS W/
  • Suitable for fine gripping and cutting work.
  • Pointed, half-round jaws.
  • Serrated gripping surfaces.
  • Cutting edges for soft, medium and hard wire.
  • Cutting edges induction hardened (approx. 61 HRC).
  • Cutting capacity - up to 3/32" for medium hard wire and up to 1/16" for hard wire.
  • Vanadium steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    5 in.
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose Pliers with Cutter
  • Handle Color
    Red
  • Height
    9/16 in.
  • Length
    5 in.
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tool Weight
    0.16 lbs.
  • Tool Width
    2 3/16 in.
  • Width
    2 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text