Motion
27 01 160

KNIPEX
27 01 160

6 1/4" Long Nose Center Cutting Pliers-Telephone Style
Mi Item #10651717
MFR #27 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
27 01 160

6 1/4" Long Nose Center Cutting Pliers-Telephone Style
Mi Item #10651717
MFR #27 01 160

Mfr description
27 01 160 LONG NOSE CENTER CUTTING
  • Snipe nose side cutting pliers also known as telephone pliers.
  • Grips and separates single wires in harnesses.
  • Includes center cutter for soft wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in.
  • Jaw Length
    1 27/32 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    21/32 in.
  • Length
    6 5/16 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    6 5/16 in.
  • Single Part Width
    6 5/16 in.
  • Tip Thickness
    5/64 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.27 lbs.
  • Tool Width
    2 1/16 in.
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose Center Cutting Pliers-Telephone Style
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)