Motion
29 11 160

KNIPEX
29 11 160

6 1/4" Flat Nose Telephone Pliers
Mi Item #10651718
MFR #29 11 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
29 11 160

6 1/4" Flat Nose Telephone Pliers
Mi Item #10651718
MFR #29 11 160

Mfr description
29 11 160 FLAT NOSE TELEPHONE PLIERS
  • Knurled cross-hatched gripping surfaces.
  • Flat jaws.
  • Chrome vanadium electric steel, forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    2 11/64 in.
  • Jaw Thickness
    5/16 in.
  • Jaw Width
    35/64 in.
  • Overall Length
    6 1/4 in.
  • Tip Thickness
    21/64 in.
  • Tip Width
    3/32 in.
  • Weight
    0.225

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Cross-hatched
  • Manufacturer Upc Number
    843221001629
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • UPC_NO
    843221001629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)