Motion
29 21 160

KNIPEX
29 21 160

6 1/4" Slim Long Nose Telephone Pliers
Mi Item #10651719
MFR #29 21 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
29 21 160

6 1/4" Slim Long Nose Telephone Pliers
Mi Item #10651719
MFR #29 21 160

Mfr description
29 21 160 SLIM LONG NOSE TELEPHONE
  • Knurled cross-hatched gripping surfaces.
  • Half-round jaws.
  • Extra slim fine tips; suitable for soldering work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in.
  • Jaw Length
    2 1/8 in.
  • Jaw Thickness
    23/64 in.
  • Jaw Width
    35/64 in.
  • Length
    6 9/16 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tip Thickness
    5/64 in.
  • Tip Width
    5/64 in.
  • Tool Weight
    0.25 lbs.
  • Tool Width
    2 in.
  • Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Slim Long Nose Telephone Pliers
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Cross-hatched
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)