Motion
29 25 160

KNIPEX
29 25 160

6 1/4" Slim Long Nose Telephone Pliers
MI ITEM #10651720
MFR #29 25 160
List Price$85.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
29 25 160

6 1/4" Slim Long Nose Telephone Pliers
MI ITEM #10651720
MFR #29 25 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.12/each for your price

Overview

Mfr description
29 25 160 SLIM LONG NOSE TELEPHONE
  • Knurled cross-hatched gripping surfaces.
  • Half-round jaws.
  • Extra slim fine tips; suitable for soldering work.
  • Chrome vanadium electric steel, forged, oil-hardened.

Specifications

  • Overall Length
    6 1/4 in.
  • Handle Style
    Multi-component
  • Jaw Surface Style
    Cross-hatched
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Slim Long Nose Telephone Pliers
  • Handle Color
    Red/Blue
  • Height
    3/4 in.
  • Length
    6 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 7/8 in.
  • Single Part Width
    6 7/8 in.
  • Tool Weight
    0.33 lbs.
  • Tool Width
    2 1/4 in.
  • Width
    2 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought