Motion
40 04 180

KNIPEX
40 04 180

Locking Plier - Galvanized, 7 1/4 in. Overall Length
MI ITEM #10651722
MFR #40 04 180
Price$53.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
40 04 180

Locking Plier - Galvanized, 7 1/4 in. Overall Length
MI ITEM #10651722
MFR #40 04 180

Mfr description
40 04 180 UNIVERSAL GRIP PLIERS
  • Tightly holds round or flat material.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.77/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    7 3/4 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 3/4 in.
  • Single Part Width
    7 3/4 in.
  • Tool Weight
    0.815 lbs.
  • Tool Width
    2 in.
  • Weight
    0.815

Details

  • Adjustment Type
    Screw
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Universal Grip Pliers
  • Finish Coating
    Galvanized
  • Handle Color
    Silver
  • Handle Style
    Bare handles
  • Harmonization Code
    8203.20.6030
  • Jaw Capacity
    1 3/8 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221004705
  • Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Max Jaw Opening Round Pipe
    1 3/8 in.
  • Maximum Jaw Capacity
    1 3/8 in.
  • Maximum Jaw Opening (Hex)
    1 1/4 in.
  • Number Of Pieces
    1
  • Plier Type
    Locking Plier
  • Release Type
    Trigger
  • Spring Return
    Yes
  • Trigger Release
    Yes
  • UPC_NO
    843221004705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)