Motion
40 04 250

KNIPEX
40 04 250

Locking Plier - Galvanized, 10 in. Overall Length
MI ITEM #10651723
MFR #40 04 250
Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
40 04 250

Locking Plier - Galvanized, 10 in. Overall Length
MI ITEM #10651723
MFR #40 04 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.16/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    9 1/4 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    10 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    9 1/4 in.
  • Single Part Width
    9 1/4 in.
  • Tool Weight
    1.215 lbs.
  • Tool Width
    2 5/8 in.
  • Weight
    1.215

Details

  • Adjustment Type
    Screw
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Universal Grip Pliers
  • Finish Coating
    Galvanized
  • Handle Color
    Silver
  • Handle Style
    Bare handles
  • Harmonization Code
    8203.20.6030
  • Jaw Capacity
    1 3/8 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221004712
  • Material
    Gripping jaws: chrome vanadium electric steel, forged
  • Max Jaw Opening Round Pipe
    1 3/8 in.
  • Maximum Jaw Capacity
    1 3/8 in.
  • Maximum Jaw Opening (Hex)
    1 1/4 in.
  • Number Of Pieces
    1
  • Plier Type
    Locking Plier
  • Release Type
    Trigger
  • Spring Return
    Yes
  • Trigger Release
    Yes
  • UPC_NO
    843221004712

Overview

Mfr description
40 04 250 UNIVERSAL GRIP PLIERS
  • Tightly holds round or flat material.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
  • Perfect for one-handed operation.
  • High clamping pressure due to toggle lever action.
  • Jaw capacity - up to 1 3/8" for round material, up to 1 3/16" for square stock and up to 1 1/4" for hex.
  • Pliers body rolled steel, high-strength.
  • Gripping jaws chrome vanadium electric steel; forged.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought