Motion
42 14 280

KNIPEX
42 14 280

11" Welding Grip Pliers
Mi Item #10651724
MFR #42 14 280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
42 14 280

11" Welding Grip Pliers
Mi Item #10651724
MFR #42 14 280

Mfr description
42 14 280 LOCKING PLIERS-WELDING JAWS
  • For gripping, clamping and holding a variety of profiles during welding.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 3/4 in.
  • Length
    10 13/16 in.
  • Overall Depth
    2 3/4 in.
  • Overall Length
    11 in.
  • Single Part Height
    2 3/4 in. in
  • Single Part Length
    10 13/16 in.
  • Single Part Width
    10 13/16 in.
  • Tool Weight
    2.04 lbs.
  • Tool Width
    2 13/16 in.
  • Weight
    2.04

Details

  • Adjustment Type
    Screw
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: cast iron
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Welding Grip Pliers
  • Finish Coating
    Galvanized
  • Handle Color
    Silver
  • Handle Style
    Bare handles
  • Harmonization Code
    8205.70.0090
  • Jaw Capacity
    1 3/16 in. to 2 19/32 in.
  • Manufacturer Upc Number
    843221012298
  • Material
    Gripping jaws: cast iron
  • Max Jaw Opening Round Pipe
    1 3/16 in. to 2 19/32 in.
  • Maximum Jaw Capacity
    1 3/16 in. to 2 19/32 in.
  • Number Of Pieces
    1
  • Release Type
    Trigger
  • Spring Return
    Yes
  • Trigger Release
    Yes
  • UPC_NO
    843221012298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)