Motion
42 24 280

KNIPEX
42 24 280

11" Welding Grip Pliers
MI ITEM #10651725
MFR #42 24 280
List Price$101.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
42 24 280

11" Welding Grip Pliers
MI ITEM #10651725
MFR #42 24 280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.25/each for your price

Overview

Mfr description
42 24 280 LOCKING PLIERS-WELDING JAWS
  • For gripping, clamping and holding a variety of profiles during welding.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
  • Perfect for one-handed operation.
  • High clamping pressure due to toggle lever action.
  • Jaw capacity - 25/64" to 2 3/4" for round material.
  • Pliers body rolled steel, high-strength.

Specifications

  • Overall Length
    11 in.
  • Release Type
    Trigger
  • Handle Style
    Bare handles
  • Spring Return
    Yes
  • Adjustment Type
    Screw
  • Material
    Gripping jaws: cast iron
  • Finish Coating
    Galvanized
  • Manufacturer Upc Number
    843221004743
  • UPC_NO
    843221004743
  • Harmonization Code
    8205.70.0090
  • Weight
    2.02
  • Color
    Silver
  • Jaw Capacity
    25/64 in. to 2 3/4 in.
  • Trigger Release
    Yes
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: cast iron
  • Country of Origin
    Germany
  • Description
    Welding Grip Pliers
  • Handle Color
    Silver
  • Height
    2 1/2 in.
  • Length
    11 in.
  • Maximum Jaw Capacity
    25/64 in. to 2 3/4 in.
  • Max Jaw Opening Round Pipe
    25/64 in. to 2 3/4 in.
  • Number Of Pieces
    1
  • Overall Depth
    2 1/2 in.
  • Single Part Height
    2 1/2 in. in
  • Single Part Length
    11 in.
  • Single Part Width
    11 in.
  • Tool Weight
    2.02 lbs.
  • Tool Width
    2 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text