Motion
42 34 280

KNIPEX
42 34 280

11" Grip Welding Grip Pliers
MI ITEM #10651726
MFR #42 34 280
List Price$99.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
42 34 280

11" Grip Welding Grip Pliers
MI ITEM #10651726
MFR #42 34 280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.41/each for your price

Overview

Mfr description
42 34 280 LOCKING PLIERS-WIDE OPENING
  • For gripping, clamping and holding a variety of profiles during welding.
  • Heavy-duty tool for long life.
  • Adjustment screw and release lever for easy use.
  • Perfect for one-handed operation.
  • High clamping pressure due to toggle lever action.
  • Jaw capacity - 3 1/2" for square stock.
  • Pliers body rolled steel, high-strength.

Specifications

  • Overall Length
    11 in.
  • Release Type
    Trigger
  • Handle Style
    Bare handles
  • Spring Return
    Yes
  • Adjustment Type
    Screw
  • Material
    Gripping jaws: chrome vanadium steel, forged
  • Finish Coating
    Galvanized
  • Manufacturer Upc Number
    843221012304
  • UPC_NO
    843221012304
  • Harmonization Code
    8205.70.0090
  • Weight
    1.53
  • Color
    Silver
  • Jaw Capacity
    3 1/2 in
  • Trigger Release
    Yes
  • Blade Finish
    Galvanized
  • Body Material
    Gripping jaws: chrome vanadium steel, forged
  • Country of Origin
    Germany
  • Description
    Grip Welding Grip Pliers
  • Handle Color
    Silver
  • Height
    7/8 in.
  • Length
    10 15/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    10 15/16 in.
  • Single Part Width
    10 15/16 in.
  • Tool Weight
    1.53 lbs.
  • Tool Width
    5 9/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text