Motion
98 07 250

KNIPEX
98 07 250

10" Adjustable Wrench-1000V Insulated
MI ITEM #10651727
MFR #98 07 250
Your Price$109.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 07 250

10" Adjustable Wrench-1000V Insulated
MI ITEM #10651727
MFR #98 07 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.65/each(List $137.06)

Overview

Mfr description
98 07 250 ADJUSTABLE WRENCH-1, 000V
  • Parallel smooth gripping jaws prevent marring workpiece.
  • Scale marking on tool for presetting the width apart from the workpiece.
  • 1000V plastic dipped grips, VDE-tested.
  • Jaw capacity - up to 1 3/16".
  • Chrome vanadium steel.

Specifications

  • Wrench Type
    Adjustable
  • Overall Length
    10 in.
  • Maximum Jaw Capacity
    13/16 in
  • Body Material
    Chrome Vanadium Steel
  • Handle Material
    1000V Insulated
  • Handle Color
    Red
  • Weight
    1.27
  • Manufacturer Upc Number
    843221017248
  • UPC_NO
    843221017248
  • Harmonization Code
    8204.12.0000
  • Material
    Chrome Vanadium Steel
  • Warranty
    Limited Lifetime
  • Single Part Height
    1 1/3 in. in
  • Single Part Length
    10 1/3 in.
  • Single Part Width
    10 1/3 in.
  • Color
    Red
  • Description
    Adjustable Wrench-1000V Insulated
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Maximum Jaw Opening (Hex)
    1 3/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/3 in.
  • Shipping Weight
    1.34 lbs. lbs
  • Storage Dimension Height
    1.7 in. in
  • Storage Dimension Length
    10.8 in. in
  • Storage Dimension Width
    3.2 in.
  • Tool Width
    2 9/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text