Motion
98 01 10

KNIPEX
98 01 10

6 1/4" Offset Box Wrench-1000V Insulated 10 mm
MI ITEM #10651735
MFR #98 01 10
Price$61.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 01 10

6 1/4" Offset Box Wrench-1000V Insulated 10 mm
MI ITEM #10651735
MFR #98 01 10

Mfr description
98 01 10 OFFSET BOX WRENCH-1, 000V
  • Offset design for easier access and allows for vertical positioning over bolt head.
  • For widths across the flats at 10 mm.
  • 1000V plastic dipped.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.49/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    6 9/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Shipping Weight
    0.206 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tool Weight
    0.175 lbs.
  • Tool Width
    1 1/16 in.
  • Weight
    0.175
  • Width
    1 1/16 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    India
  • Description
    Offset Box Wrench-1000V Insulated 10 mm
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Harmonization Code
    8204.11.0060
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221016982
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • UPC_NO
    843221016982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)