Motion
98 01 17

KNIPEX
98 01 17

8" Offset Box Wrench-1000V Insulated 17 mm
MI ITEM #10651741
MFR #98 01 17
Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 01 17

8" Offset Box Wrench-1000V Insulated 17 mm
MI ITEM #10651741
MFR #98 01 17

Mfr description
98 01 17 OFFSET BOX WRENCH-1, 000V
  • Offset design for easier access and allows for vertical positioning over bolt head.
  • For widths across the flats at 17 mm.
  • 1000V plastic dipped.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.00/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    8 3/8 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    8 in.
  • Shipping Weight
    0.43 lbs. lbs
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    8 3/8 in.
  • Single Part Width
    8 3/8 in.
  • Tool Weight
    0.38 lbs.
  • Tool Width
    1 3/8 in.
  • Weight
    0.38
  • Width
    1 3/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    India
  • Description
    Offset Box Wrench-1000V Insulated 17 mm
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Harmonization Code
    8204.11.0060
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221017057
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • UPC_NO
    843221017057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)