Motion
98 01 19

KNIPEX
98 01 19

9" Offset Box Wrench-1000V Insulated 19 mm
MI ITEM #10651742
MFR #98 01 19
List Price$88.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 01 19

9" Offset Box Wrench-1000V Insulated 19 mm
MI ITEM #10651742
MFR #98 01 19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.22/each for your price

Overview

Mfr description
98 01 19 OFFSET BOX WRENCH-1, 000V
  • Offset design for easier access and allows for vertical positioning over bolt head.
  • For widths across the flats at 19 mm.
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel; forged, oil-hardened.
  • For widths across the flats at 22 mm.

Specifications

  • Number Of Ends
    Single End
  • Overall Length
    9 in.
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Handle Style
    1000V Insulated
  • Handle Material
    1000V Insulated
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221017071
  • UPC_NO
    843221017071
  • Harmonization Code
    8204.11.0060
  • Weight
    0.525
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Description
    Offset Box Wrench-1000V Insulated 19 mm
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Number Of Pieces
    1
  • Overall Depth
    1 1/3 in.
  • Shipping Weight
    0.581 lbs. lbs
  • Single Part Height
    1 1/3 in. in
  • Single Part Length
    9 1/4 in.
  • Single Part Width
    9 1/4 in.
  • Tool Weight
    0.525 lbs.
  • Tool Width
    1 1/2 in.
  • Country of Origin
    India
  • Height
    1 1/3 in.
  • Length
    9 1/4 in.
  • Width
    1 1/2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought