Motion
95 36 250 SBA

KNIPEX
95 36 250 SBA

10" Ratcheting Cable Cutters-1000V Insulated
Mi Item #10651745
MFR #95 36 250 SBA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 36 250 SBA

10" Ratcheting Cable Cutters-1000V Insulated
Mi Item #10651745
MFR #95 36 250 SBA

Mfr description
95 36 250 SBA CABLE CUTTERS-RATCHETING
  • For cutting copper and aluminum cables, single and multiple-stranded wire.
  • Not suitable for steel wire and wire ropes.
  • Large cutting capacity is able to cut up to 1 1/4".
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    9 15/16 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    10 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    9 15/16 in.
  • Single Part Width
    9 15/16 in.
  • Tool Weight
    1.24 lbs.
  • Tool Width
    3 11/16 in.
  • Weight
    1.24
  • Width
    3 11/16 in.

Details

  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Cutting Capacity
    1 1/4 in.
  • Cutting Capacity (Copper & Aluminum)
    1 1/4 in.
  • Cutting Capacity Kcmil
    500
  • Description
    Ratcheting Cable Cutters-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.30.0000
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221002220
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221002220
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)