Motion
95 36 280 SBA

KNIPEX
95 36 280 SBA

11" Ratcheting Cable Cutters-1000V Insulated
MI ITEM #10651746
MFR #95 36 280 SBA
List Price$584.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 36 280 SBA

11" Ratcheting Cable Cutters-1000V Insulated
MI ITEM #10651746
MFR #95 36 280 SBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$584.59/each for your price

Overview

Mfr description
95 36 280 SBA CABLE CUTTERS-RATCHETING
  • For cutting copper and aluminum cables, single and multiple-stranded wire.
  • Not suitable for steel wire and wire ropes.
  • Large cutting capacity is able to cut up to 2 3/64".
  • Precision ground, hardened blades.
  • Clean and smooth cut without crushing or deformation.
  • One-hand operation using ratchet principle.
  • Minimal hand force required due to very high transmission ratio.
  • Two-stage ratchet drive for easy cutting.
  • Simple handling as a result of lightweight and compact design - can be used in confined areas.
  • Pinch guard prevents operators' fingers being pinched.
  • Fixed handle with support area as an aid to position the pliers when cutting.
  • 1000V multi-component grips, VDE-tested.
  • High-grade special tool steel; forged, oil-hardened.

Specifications

  • Overall Length
    11 in.
  • Cutting Capacity
    2 3/64 in.
  • Cutting Capacity (Copper & Aluminum)
    2 3/64 in.
  • Cutting Capacity Kcmil
    750
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Insulated Handle
    Yes
  • Handle Color
    Red/Yellow
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221002237
  • UPC_NO
    843221002237
  • Harmonization Code
    8203.30.0000
  • Weight
    1.64
  • Number Of Pieces
    1
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Description
    Ratcheting Cable Cutters-1000V Insulated
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Insulated
    Yes
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    11 13/16 in.
  • Single Part Width
    11 13/16 in.
  • Tool Weight
    1.64 lbs.
  • Tool Width
    4 11/16 in.
  • Warranty
    Limited Lifetime
  • Height
    1 1/8 in.
  • Length
    11 13/16 in.
  • Width
    4 11/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text