Motion
95 36 320

KNIPEX
95 36 320

Wire Cutter - 2 3/64 in. Cutting Capacity, 12.5000 in Overall Length
Mi Item #10651747
MFR #95 36 320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 36 320

Wire Cutter - 2 3/64 in. Cutting Capacity, 12.5000 in Overall Length
Mi Item #10651747
MFR #95 36 320

Mfr description
95 36 320 3 STAGE DRIVE RATCHET CABLE
  • Manual ratchet-action cable cutter for one-hand and two-handed operation for cutting copper and aluminum cables with diameters of up to 2 23/64".
  • Easy handling due to lightweight and compact construction - suitable for use in confined areas.
  • Hardened cutting edges, precisely ground, cut smoothly and neatly without crushing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    12 1/8 in.
  • Overall Depth
    1 3/16 in.
  • Overall Length
    12.5000 in
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    12 1/8 in.
  • Single Part Width
    12 1/8 in.
  • Tool Weight
    1.83 lbs.
  • Tool Width
    5 13/16 in.
  • Weight
    1.83
  • Width
    5 13/16 in.

Details

  • Application
    Cable and Wire Rope
  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    2 3/64 in.
  • Cutting Capacity (Copper & Aluminum)
    60 mm;2.3600 in;600 mm2;1200 MCM
  • Cutting Capacity Kcmil
    1200
  • Description
    3 Stage Ratcheting Drive Cable Cutter-1000V Insulated
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    Dual Component, Insulated
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.30.0000
  • High Leverage
    Yes
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221019594
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Resharpened
    No
  • UPC_NO
    843221019594
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)