Motion
98 54

KNIPEX
98 54

7 1/4" Cable Knife-1000V Insulated
MI ITEM #10651748
MFR #98 54
Price$41.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 54

7 1/4" Cable Knife-1000V Insulated
MI ITEM #10651748
MFR #98 54

Mfr description
98 54 CABLE KNIFE-1, 000V INSULATED
  • Handle shape with comfortable slip guard.
  • Secure grip due to slip-proof soft components.
  • Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.46/each

Specifications

Dimensions

  • Blade Length
    2 in.
  • Handle Length
    5 in.
  • Length
    7 9/16 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    7 9/16 in.
  • Single Part Width
    7 9/16 in.
  • Tool Weight
    0.175 lbs.
  • Tool Width
    1 5/8 in.
  • Weight
    0.175
  • Width
    1 5/8 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Color
    Red/Yellow
  • Country of Origin
    Germany
  • Description
    Cable Knife-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8211.92.4060
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221006440
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221006440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)