Motion
98 56

KNIPEX
98 56

7 1/4" Cable Knife with Guard-1000V Insulated
MI ITEM #10651750
MFR #98 56
List Price$62.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 56

7 1/4" Cable Knife with Guard-1000V Insulated
MI ITEM #10651750
MFR #98 56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.22/each for your price

Overview

Mfr description
98 56 CABLE KNIFE W/ GUARD-1, 000V
  • Used to remove the outer insulation on conductor cables.
  • Replaceable straight blade part number 98 56 09.
  • Includes hinged blade guard to protect blade when not in use.
  • Back of blade is plastic coated to avoid short circuits.
  • 1 31/32" blade length.
  • 1000V plastic handle.
  • Blade surgical steel, stainless, air-hardened.

Specifications

  • Material
    Surgical stainless steel
  • Blade Length
    50 mm
  • Color
    Red
  • Length
    7 1/3 in.
  • Width
    1 13/16 in.
  • Tool Weight
    0.14 lbs.
  • Manufacturer Upc Number
    843221006464
  • UPC_NO
    843221006464
  • Harmonization Code
    8211.92.4060
  • Weight
    0.14
  • Country of Origin
    Italy
  • Handle Material
    1000V Insulated
  • Type
    Cable Knife
  • Overall Length
    7 1/4 in.
  • Number Of Pieces
    1
  • Handle Type
    1000V Insulated
  • Body Material
    Surgical stainless steel
  • Description
    Cable Knife with Guard-1000V Insulated
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    7 1/3 in.
  • Single Part Width
    7 1/3 in.
  • Tool Width
    1 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text