Motion
95 18 160 US

KNIPEX
95 18 160 US

6 1/4" StepCut Cable Shears-1000V Insulated
MI ITEM #10651752
MFR #95 18 160 US
List Price$89.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 18 160 US

6 1/4" StepCut Cable Shears-1000V Insulated
MI ITEM #10651752
MFR #95 18 160 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.31/each for your price

Overview

Mfr description
95 18 160 US CABLE SHEARS - 1000V
  • For cutting multi-core stranded copper and aluminum cables, single and multi-stranded wire.
  • ASTM 1000V handles.
  • Not suitable for steel wire and hard drawn copper conductors.
  • The cutting edge gradations cut wires one after the other making cutting 40% easier than with standard cable shears of the same length.
  • Clean and smooth cut without crushing and deformation.
  • Easy cutting with one-hand operation.
  • Pinch guard prevents operators' fingers being pinched.
  • Adjustable bolted joint.
  • High-grade special tool steel; forged, oil-hardened.
  • Cuts without crushing.

Specifications

  • Overall Length
    6 1/4 in.
  • Cutting Capacity
    9/16 in.
  • Cutting Capacity (Copper & Aluminum)
    9/16 in.
  • Handle Material
    1000V Insulated, multi-component, ASTM
  • Insulated Handle
    Yes
  • Handle Color
    Red/Yellow
  • Blade Finish
    Black-oxide
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221027575
  • UPC_NO
    843221027575
  • Harmonization Code
    8203.30.0000
  • Weight
    0.5
  • Number Of Pieces
    1
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Description
    StepCut Cable Shears-1000V Insulated
  • Handle Type
    1000V Insulated, multi-component, ASTM
  • Insulated
    Yes
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tool Weight
    0.5 lbs.
  • Tool Width
    2 3/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 in.
  • Length
    6 1/4 in.
  • Width
    2 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text