Motion
95 16 165

KNIPEX
95 16 165

Wire Cutter - 19/32 in. Cutting Capacity, 6 1/2 in. Overall Length
MI ITEM #10651754
MFR #95 16 165
Your Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 16 165

Wire Cutter - 19/32 in. Cutting Capacity, 6 1/2 in. Overall Length
MI ITEM #10651754
MFR #95 16 165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.45/each(List $130.57)

Overview

Mfr description
95 16 165 CABLE SHEARS-1, 000V INSULATED
  • For cutting copper and aluminum cables, single and multi-stranded wire.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
  • Clean and smooth cut without crushing and deformation.
  • Easy cutting with one-hand operation.
  • Pinch guard prevents operators' fingers being pinched.
  • Adjustable bolted joint, self-locking.
  • 1000V multi-component grips, VDE-tested.
  • High-grade special tool steel; forged, oil-hardened.

Specifications

  • Overall Length
    6 1/2 in.
  • Cutting Capacity
    19/32 in.
  • Cutting Capacity (Copper & Aluminum)
    15 mm;0.5900 in
  • Ergonomic Handle
    Yes
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Insulated Handle
    Yes
  • Handle Color
    Red/Yellow
  • Blade Finish
    Chrome Plated
  • Application
    Cable and Wire Rope
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221005931
  • UPC_NO
    843221005931
  • Harmonization Code
    8203.30.0000
  • Weight
    0.565
  • Cutter Type
    Cable Shear
  • Handle Style
    Insulated
  • Number Of Pieces
    1
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Description
    Cable Shears-1000V Insulated
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Insulated
    Yes
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.565 lbs.
  • Tool Width
    2 3/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 1/8 in.
  • Length
    6 11/16 in.
  • Width
    2 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text