Motion
95 16 200

KNIPEX
95 16 200

Wire Cutter - 25/32 in. Cutting Capacity, 8 in. Overall Length
MI ITEM #10651756
MFR #95 16 200
Price$130.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 16 200

Wire Cutter - 25/32 in. Cutting Capacity, 8 in. Overall Length
MI ITEM #10651756
MFR #95 16 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.61/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    8 1/3 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    8 1/3 in.
  • Single Part Width
    8 1/3 in.
  • Tool Weight
    0.75 lbs.
  • Tool Width
    2 7/16 in.
  • Weight
    0.75
  • Width
    2 7/16 in.

Details

  • Application
    Copper and aluminium cables
  • Blade Finish
    Chrome Plated
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    25/32 in.
  • Cutting Capacity (Copper & Aluminum)
    20 mm;0.7870 in
  • Description
    Cable Shears-1000V Insulated
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated
  • Handle Style
    Insulated multi-component grips
  • Handle Type
    1000V Insulated
  • Harmonization Code
    8203.30.0000
  • High Leverage
    Yes
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221005948
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221005948
  • Warranty
    Limited Lifetime

Overview

Mfr description
95 16 200 CABLE SHEARS-1, 000V INSULATED
  • For cutting copper and aluminum cables.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
  • Clean and smooth cut without crushing and deformation.
  • By dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to 25/32" dia. can be cut in one-hand operation.
  • Less effort required due to favorable lever ratio and optimized cutting edge geometry.
  • Pinch guard prevents operators' fingers being pinched.
  • Adjustable bolted joint, self-locking.
  • 1000V multi-component grips, VDE-tested.
  • High-grade special tool steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought