Motion
95 17 500

KNIPEX
95 17 500

19 1/2" Cable Shears-1000V Insulated
Mi Item #10651757
MFR #95 17 500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 17 500

19 1/2" Cable Shears-1000V Insulated
Mi Item #10651757
MFR #95 17 500

Mfr description
95 17 500 CABLE SHEARS-1, 000V INSULATED
  • Short design, only 20" (500 mm) length.
  • Lightweight and high leverage.
  • For cutting copper and aluminum cables, single and multi-stranded wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 3/4 in.
  • Length
    19 7/8 in.
  • Overall Depth
    1 3/4 in.
  • Overall Length
    19 1/2 in.
  • Single Part Height
    1 3/4 in. in
  • Single Part Length
    19 7/8 in.
  • Single Part Width
    19 7/8 in.
  • Tool Weight
    3.17 lbs.
  • Tool Width
    6 7/16 in.
  • Weight
    3.17
  • Width
    6 7/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Cutting Capacity
    1 1/16 in.
  • Cutting Capacity (Copper & Aluminum)
    1 1/16 in.
  • Description
    Cable Shears-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated, plastic coating, VDE
  • Handle Type
    1000V Insulated, plastic coating, VDE
  • Harmonization Code
    8203.30.0000
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221005702
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221005702
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)