Motion
95 26 165

KNIPEX
95 26 165

6 1/2" Cable Shears-1000V Insulated
MI ITEM #10651759
MFR #95 26 165
Price$129.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 26 165

6 1/2" Cable Shears-1000V Insulated
MI ITEM #10651759
MFR #95 26 165

Mfr description
95 26 165 CABLE SHEARS-1, 000V INSULATED
  • For cutting copper and aluminum cables, single and multi-stranded wire.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.22/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    6 11/16 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    6 1/2 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.575 lbs.
  • Tool Width
    2 3/8 in.
  • Weight
    0.575
  • Width
    2 3/8 in.

Details

  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Cutting Capacity
    19/32 in.
  • Cutting Capacity (Copper & Aluminum)
    19/32 in.
  • Description
    Cable Shears-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.30.0000
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221015138
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015138
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)