Motion
01 06 160

KNIPEX
01 06 160

6 1/4" Combination Pliers-1000V Insulated
Mi Item #10651763
MFR #01 06 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
01 06 160

6 1/4" Combination Pliers-1000V Insulated
Mi Item #10651763
MFR #01 06 160

Mfr description
01 06 160 COMBINATION PLIERS-1, 000V
  • Combination pliers used for cutting, gripping, bending and pulling wire.
  • For heavy duty.
  • With gripping zones for flat and round material, suitable for versatile use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 1/8 in.
  • Overall Length
    6 1/4 in.
  • Shipping Weight
    0.53 lbs. lbs
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.495 lbs.
  • Tool Width
    2 3/16 in.
  • Weight
    0.495

Details

  • Blade Finish
    Chrome Plated
  • Cutting Capacity
    5 AWG
  • Description
    Combination Pliers-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221003593
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221003593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)