Motion
95 06 230

KNIPEX
95 06 230

9" Cable Shears-1000V Insulated
MI ITEM #10651767
MFR #95 06 230
Price$148.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 06 230

9" Cable Shears-1000V Insulated
MI ITEM #10651767
MFR #95 06 230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.22/each

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    8 15/16 in.
  • Overall Depth
    1 3/16 in.
  • Overall Length
    9 in.
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    8 15/16 in.
  • Single Part Width
    8 15/16 in.
  • Tool Weight
    0.595 lbs.
  • Tool Width
    3 1/8 in.
  • Weight
    0.595
  • Width
    3 1/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Stainless steel cutting edges
  • Color
    Red
  • Cutting Capacity
    5/8 in.
  • Cutting Capacity (Copper & Aluminum)
    5/8 in.
  • Description
    Cable Shears-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated, plastic
  • Handle Type
    1000V Insulated, plastic
  • Harmonization Code
    8203.30.0000
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221005894
  • Material
    Stainless steel cutting edges
  • Number Of Pieces
    1
  • UPC_NO
    843221005894
  • Warranty
    Limited Lifetime

Overview

Mfr description
95 06 230 CABLE SHEARS-1, 000V INSULATED
  • For copper conductors up to 1/0 AWG.
  • Precision ground hardened blades.
  • Pinch guard prevents operators´ fingers being pinched.
  • 1000V plastic coated grips, VDE-tested.
  • Adjustable bolted joint.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought