Motion
70 07 180

KNIPEX
70 07 180

7 1/4" Diagonal Cutters-1000V Insulated
MI ITEM #10651768
MFR #70 07 180
Price$114.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 07 180

7 1/4" Diagonal Cutters-1000V Insulated
MI ITEM #10651768
MFR #70 07 180

Mfr description
70 07 180 DIAGONAL CUTTERS-1, 000V
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.31/each

Specifications

Dimensions

  • Handle Length
    5 3/4 in.
  • Height
    1 1/8 in.
  • Length
    7 5/16 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    7 5/16 in.
  • Single Part Width
    7 5/16 in.
  • Tool Weight
    0.565 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.565
  • Width
    2 1/4 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Cutting Capacity Hard Wire
    3/32 in.
  • Description
    Diagonal Cutters-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated, VDE
  • Handle Type
    1000V Insulated, VDE
  • Harmonization Code
    8203.20.6060
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221004989
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221004989
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)