Motion
14 26 160

KNIPEX
14 26 160

6 1/4" Diagonal Cutting Pliers with Stripper-1000V Insulated
MI ITEM #10651771
MFR #14 26 160
Price$128.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
14 26 160

6 1/4" Diagonal Cutting Pliers with Stripper-1000V Insulated
MI ITEM #10651771
MFR #14 26 160

Mfr description
14 26 160 DIAGONAL CUTTING PLIERS W/
  • High cutting capacity due to high leverage point.
  • Precision stripping holes for single conductors of 1.5 and 2.5 mm².
  • Elongated cutting edge for easier access into confined areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.85/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    6 11/16 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.495 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.495
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Color
    Red/Yellow
  • Description
    Diagonal Cutting Pliers with Stripper-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6030
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221003999
  • Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221003999
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)