Motion
98 53 13

KNIPEX
98 53 13

7 1/4" Dismantling Knife-1000V Insulated
MI ITEM #10651773
MFR #98 53 13
List Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 53 13

7 1/4" Dismantling Knife-1000V Insulated
MI ITEM #10651773
MFR #98 53 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.96/each for your price

Overview

Mfr description
98 53 13 DISMANTLING KNIFE-1, 000V
  • Handle shape with comfortable slip guard.
  • Secure grip due to slip-proof soft components.
  • Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled.
  • Narrow, fixed hook blade, sickle shaped; suitable for sector cables; blade: special tool steel, oil-hardened.
  • 1 31/32" blade length.
  • 1000V multi-component grips, VDE-tested.
  • Ergonomically improved handle shape with comfortable slip guard.
  • Secure grip thanks to slip-proof soft components.
  • Blade: Special tool steel, oil-hardened.
  • Suitable for sector cables.
  • s.

Specifications

  • Material
    Special tool steel, oil-hardened
  • Blade Length
    2 in.
  • Color
    Red/Yellow
  • Length
    7 9/16 in.
  • Width
    1 5/8 in.
  • Tool Weight
    0.175 lbs.
  • Manufacturer Upc Number
    843221006433
  • UPC_NO
    843221006433
  • Harmonization Code
    8211.92.4060
  • Weight
    0.175
  • Country of Origin
    Germany
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Overall Length
    7 1/4 in.
  • Number Of Pieces
    1
  • Handle Length
    5 1/2 in.
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Body Material
    Special tool steel, oil-hardened
  • Description
    Dismantling Knife-1000V Insulated
  • Handle Color
    Red/Yellow
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    7 9/16 in.
  • Single Part Width
    7 9/16 in.
  • Tool Width
    1 5/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought