Motion
98 45 250

KNIPEX
98 45 250

10" Extension Bar, 1/2" Drive-1000V Insulated
MI ITEM #10651780
MFR #98 45 250
Price$150.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 45 250

10" Extension Bar, 1/2" Drive-1000V Insulated
MI ITEM #10651780
MFR #98 45 250

Mfr description
98 45 250 EXTENSION BAR-1, 000V
  • 10" Extension bar for 1/2" square drive.
  • For use with sockets.
  • With internal and external square.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.72/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    10 1/2 in.
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    10 1/2 in.
  • Single Part Width
    10 1/2 in.
  • Tool Weight
    1.085 lbs.
  • Tool Width
    1 3/16 in.

Details

  • Body Material
    Chrome vanadium steel, forged
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Extension Bar, 1/2" Drive-1000V Insulated
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221005771
  • Material
    Chrome vanadium steel, forged
  • Number Of Pieces
    1
  • UPC_NO
    843221005771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)