Motion
98 37 5/16"

KNIPEX
98 37 5/16"

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Plastic Finish
Mi Item #10651784
MFR #98 37 5/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 37 5/16"

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Plastic Finish
Mi Item #10651784
MFR #98 37 5/16"

Mfr description
98 37 5/16" HEX SOCKET, 3/8"-1, 000V
  • Hex socket 3/8" drive for imperial hexagonal head screws.
  • 12-point design for less slipping and rounding of corners.
  • For widths across flats 5/16".
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1 21/32
  • Overall Depth
    7/8 in.
  • Overall Length
    1.6563 in
  • Single Part Height
    7/8 in. in
  • Single Part Length
    1 2/3 in.
  • Single Part Width
    1 2/3 in.
  • Socket Size
    3/4 in
  • Tool Weight
    0.065 lbs.
  • Tool Width
    1 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Color
    Red
  • Color Finish
    Red
  • Description
    Hex Socket, 3/8"-1000V Insulated 5/16"
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221006761
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Number Of Pieces
    1
  • Socket Points
    6 PT
  • UPC_NO
    843221006761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)