Motion
98 37 9/16"

KNIPEX
98 37 9/16"

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651787
MFR #98 37 9/16"
List Price$68.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 37 9/16"

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651787
MFR #98 37 9/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.23/each for your price

Overview

Mfr description
98 37 9/16" HEX SOCKET, 3/8"-1, 000V
  • Hex socket 3/8" drive for imperial hexagonal head screws.
  • 12-point design for less slipping and rounding of corners.
  • For widths across flats 9/16".
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Plastic
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Color Finish
    Red
  • Overall Length
    1.8438 in
  • Manufacturer Upc Number
    843221006792
  • UPC_NO
    843221006792
  • Single Part Height
    15/16 in. in
  • Single Part Length
    1 7/8 in.
  • Single Part Width
    1 7/8 in.
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Color
    Red
  • Description
    Hex Socket, 3/8"-1000V Insulated 9/16"
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Length/Diameter
    1 27/32
  • Number Of Pieces
    1
  • Overall Depth
    15/16 in.
  • Tool Weight
    0.095 lbs.
  • Tool Width
    1 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought