Motion
98 47 1/2"

KNIPEX
98 47 1/2"

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 6 PT, Plastic Finish
Mi Item #10651790
MFR #98 47 1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 47 1/2"

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 6 PT, Plastic Finish
Mi Item #10651790
MFR #98 47 1/2"

Mfr description
98 47 1/2" HEX SOCKET, 1/2"-1, 000V
  • Hex socket 1/2" drive for metric hexagonal head screws.
  • 12-point design for less slipping and rounding of corners.
  • For widths across flats 1/2".
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    2 11/64
  • Overall Depth
    1 1/16 in.
  • Overall Length
    2.2500 in
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    2 1/4 in.
  • Single Part Width
    2 1/4 in.
  • Socket Size
    1/2 in
  • Tool Weight
    0.145 lbs.
  • Tool Width
    1 5/32 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Color
    Red
  • Color Finish
    Red
  • Description
    Hex Socket, 1/2" Drive-1000V Insulated 1/2"
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221020989
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Number Of Pieces
    1
  • Socket Points
    6 PT
  • UPC_NO
    843221020989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)