Motion
98 47 7/8"

KNIPEX
98 47 7/8"

Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651794
MFR #98 47 7/8"
List Price$64.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 47 7/8"

Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651794
MFR #98 47 7/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.06/each for your price

Overview

Mfr description
98 47 7/8" HEX SOCKET, 1/2"-1, 000V
  • Hex socket 1/2" drive for metric hexagonal head screws.
  • 12-point design for less slipping and rounding of corners.
  • For widths across flats 7/8".
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel.

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    7/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Plastic
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Color Finish
    Red
  • Overall Length
    2.2813 in
  • Manufacturer Upc Number
    843221017866
  • UPC_NO
    843221017866
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    2 3/8 in.
  • Single Part Width
    2 3/8 in.
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Description
    Hex Socket, 1/2" Drive-1000V Insulated 7/8"
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Length/Diameter
    2 9/32
  • Number Of Pieces
    1
  • Overall Depth
    1 3/8 in.
  • Tool Weight
    0.255 lbs.
  • Tool Width
    1 1/2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text