Motion
98 37 10

KNIPEX
98 37 10

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651797
MFR #98 37 10
List Price$58.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 37 10

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651797
MFR #98 37 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.88/each for your price

Overview

Mfr description
98 37 10 HEX SOCKET, 3/8"-1, 000V
  • Hex socket 3/8" drive for metric hexagonal head screws.
  • 6-point design for less slipping and rounding of corners.
  • For widths across flats 10 mm.
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Finish Coating
    Plastic
  • Material
    Chrome Vanadium Steel
  • Color Finish
    Red
  • Overall Length
    1 21/32
  • Manufacturer Upc Number
    843221006341
  • UPC_NO
    843221006341
  • Single Part Height
    7/8 in. in
  • Single Part Length
    1 2/3 in.
  • Single Part Width
    1 2/3 in.
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Color
    Red
  • Description
    Hex Socket, 3/8" Drive-1000V Insulated, 10 mm
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Length/Diameter
    1 21/32
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Tool Weight
    0.075 lbs.
  • Tool Width
    1 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text