Motion
98 37 16

KNIPEX
98 37 16

Non-Impact Socket - 3/8 in Drive Size, 43/64 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651802
MFR #98 37 16
List Price$64.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 37 16

Non-Impact Socket - 3/8 in Drive Size, 43/64 in Socket Size, 6 PT, Plastic Finish
MI ITEM #10651802
MFR #98 37 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.31/each for your price

Overview

Mfr description
98 37 16 HEX SOCKET, 3/8"-1, 000V
  • Hex socket 3/8" drive for metric hexagonal head screws.
  • 6-point design for less slipping and rounding of corners.
  • For widths across flats 16 mm.
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    43/64 in
  • Socket Points
    6 PT
  • Finish Coating
    Plastic
  • Material
    Chrome Vanadium Steel
  • Color Finish
    Red
  • Overall Length
    1 13/16
  • Manufacturer Upc Number
    843221017606
  • UPC_NO
    843221017606
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    1 5/8 in.
  • Single Part Width
    1 5/8 in.
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Color
    Red
  • Description
    Hex Socket, 3/8" Drive-1000V Insulated, 16 mm
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Length/Diameter
    1 13/16
  • Number Of Pieces
    1
  • Overall Depth
    1 1/16 in.
  • Tool Weight
    0.115 lbs.
  • Tool Width
    1 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought