Motion
98 39 08

KNIPEX
98 39 08

Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, 6 PT, Plastic Finish
MI ITEM #10651808
MFR #98 39 08
List Price$110.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 39 08

Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, 6 PT, Plastic Finish
MI ITEM #10651808
MFR #98 39 08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.44/each for your price

Overview

Mfr description
98 39 08 HEX SOCKET, 3/8"-1, 000V
  • Hex socket 3/8" drive for metric internal hexagonal socket screws.
  • 6-point design for less slipping and rounding of corners.
  • For widths across flats 8 mm.
  • 1000V plastic dipped.
  • Chrome plated special tool steel.

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    8 mm
  • Socket Points
    6 PT
  • Finish Coating
    Plastic
  • Material
    Special tool steel
  • Color Finish
    Red
  • Overall Length
    3 3/4 in.
  • Manufacturer Upc Number
    843221017668
  • UPC_NO
    843221017668
  • Single Part Height
    15/16 in. in
  • Single Part Length
    3 5/8 in.
  • Single Part Width
    3 5/8 in.
  • Blade Finish
    Chrome Plated
  • Body Material
    Special tool steel
  • Color
    Red
  • Description
    Hex Socket, 3/8" Drive-1000V Insulated, 8 mm
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Length/Diameter
    3
  • Number Of Pieces
    1
  • Overall Depth
    15/16 in.
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought