Motion
98 47 11

KNIPEX
98 47 11

Non-Impact Socket - 1/2 in Drive Size, 11 mm Socket Size, 6 PT, Plastic Finish
MI ITEM #10651810
MFR #98 47 11
List Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 47 11

Non-Impact Socket - 1/2 in Drive Size, 11 mm Socket Size, 6 PT, Plastic Finish
MI ITEM #10651810
MFR #98 47 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.04/each for your price

Overview

Mfr description
98 47 11 HEX SOCKET, 1/2"-1, 000V
  • Hex socket 1/2" drive for metric hexagonal head screws.
  • 6-point design for less slipping and rounding of corners.
  • For widths across flats 11 mm.
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel.

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    11 mm
  • Socket Points
    6 PT
  • Finish Coating
    Plastic
  • Material
    Chrome Vanadium Steel
  • Color Finish
    Red
  • Overall Length
    2 1/8
  • Manufacturer Upc Number
    843221017729
  • UPC_NO
    843221017729
  • Single Part Height
    1 in. in
  • Single Part Length
    2 in.
  • Single Part Width
    2 in.
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome Vanadium Steel
  • Color
    Red
  • Description
    Hex Socket, 1/2" Drive-1000V Insulated, 11 mm
  • Handle Color
    Red
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Length/Diameter
    2 1/8
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Tool Weight
    0.15 lbs.
  • Tool Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought