Motion
02 06 225

KNIPEX
02 06 225

9" High Leverage Combination Pliers-1000V Insulated
MI ITEM #10651825
MFR #02 06 225
Price$83.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
02 06 225

9" High Leverage Combination Pliers-1000V Insulated
MI ITEM #10651825
MFR #02 06 225

Mfr description
02 06 225 HIGH LEVERAGE COMBINATION
  • 35% less effort required than with conventional combination pliers due to high leverage.
  • Cutting edge hardness (approx. 63 HRC) for heavy-duty cutting.
  • Easier cutting, powerful gripping, bending and pulling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.22/each

Specifications

Dimensions

  • Overall Depth
    1 3/16 in.
  • Overall Length
    9 in.
  • Shipping Weight
    0.994 lbs. lbs
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    9 3/16 in.
  • Single Part Width
    9 3/16 in.
  • Tool Weight
    0.935 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.935

Details

  • Blade Finish
    Chrome Plated
  • Cutting Capacity
    35/64 in.
  • Description
    High Leverage Combination Pliers-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6030
  • High Leverage
    High Leverage
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221003630
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221003630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)