Motion
74 06 200

KNIPEX
74 06 200

8" High Leverage Diagonal Cutters-1000V Insulated
MI ITEM #10651832
MFR #74 06 200
Price$89.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
74 06 200

8" High Leverage Diagonal Cutters-1000V Insulated
MI ITEM #10651832
MFR #74 06 200

Mfr description
74 06 200 DIAGONAL CUTTING NIPPERS
  • 20% less effort required compared to conventional diagonal cutters of the same length.
  • Forged-on axle for heavy-duty work.
  • For very tough, continuous use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.30/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    8 1/8 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    8 1/8 in.
  • Single Part Width
    8 1/8 in.
  • Tool Weight
    0.69 lbs.
  • Tool Width
    2 1/3 in.
  • Weight
    0.69
  • Width
    2 1/3 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Cutting Capacity Hard Wire
    1/8 in.
  • Cutting Capacity Piano Wire
    3/32 in.
  • Description
    High Leverage Diagonal Cutters-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6060
  • High Leverage
    High Leverage
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221005092
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221005092
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)