Motion
11 06 160

KNIPEX
11 06 160

6 1/4" End-Type Wire Stripper-1000V Insulated
Mi Item #10651835
MFR #11 06 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
11 06 160

6 1/4" End-Type Wire Stripper-1000V Insulated
Mi Item #10651835
MFR #11 06 160

Mfr description
11 06 160 END-TYPE WIRE STRIPPER CHROME
  • For single, multiple and fine stranded conductors with plastic or rubber insulation with max 13/64" (5.0 mm) diameter.
  • Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut.
  • Suitable for up to 8 AWG wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 1/16 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.4 lbs.
  • Tool Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Country of Origin
    Germany
  • Description
    End-Type Wire Stripper-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221003869
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221003869
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)