Motion
88 06 250

KNIPEX
88 06 250

10" Alligator® Water Pump Pliers-1000V Insulated
Mi Item #10651840
MFR #88 06 250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
88 06 250

10" Alligator® Water Pump Pliers-1000V Insulated
Mi Item #10651840
MFR #88 06 250

Mfr description
88 06 250 ALLIGATOR PLIERS
  • More output and comfort compared to conventional water pump pliers of the same length.
  • Offers 9 adjustment positions for 30% more gripping capacity.
  • Good access to the workpiece due to slim size in the head and joint area.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    9 11/16 in.
  • Overall Length
    10 in.
  • Weight
    0.825
  • Width
    2 13/16 in.

Details

  • Adjustment Type
    Tongue and Groove
  • Blade Finish
    Chrome Plated
  • Color
    Red/Yellow
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    Yes
  • Jaw Capacity
    1 31/32 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005474
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1 31/32 in.
  • Maximum Jaw Capacity
    1 31/32 in.
  • Maximum Jaw Opening (Hex)
    1 13/16 in.
  • Number Of Positions
    9
  • UPC_NO
    843221005474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)