Motion
09 08 240 US

KNIPEX
09 08 240 US

9 1/2" High Leverage Lineman's Pliers New England Head-1000V Insulated
Mi Item #10651844
MFR #09 08 240 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
09 08 240 US

9 1/2" High Leverage Lineman's Pliers New England Head-1000V Insulated
Mi Item #10651844
MFR #09 08 240 US

Mfr description
09 08 240 US HIGH LEVERAGE LINEMAN'S
  • High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio.
  • High transmission ratio for easy cutting.
  • Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 1/3 in.
  • Overall Length
    9 1/2 in.
  • Shipping Weight
    1.076 lbs. lbs
  • Single Part Height
    1 1/3 in. in
  • Single Part Length
    9 5/16 in.
  • Single Part Width
    9 5/16 in.
  • Tool Weight
    1.02 lbs.
  • Tool Width
    2 1/3 in.
  • Weight
    1.02

Details

  • Blade Finish
    Polished
  • Description
    High Leverage Lineman's Pliers New England Head-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, multi-component, ASTM
  • Harmonization Code
    8203.20.6030
  • High Leverage
    High Leverage
  • Jaw Surface Style
    Cross-hatched
  • Manufacturer Upc Number
    843221006129
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221006129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)