Motion
98 04 19

KNIPEX
98 04 19

8" T-Socket Wrench-1000V Insulated 19 mm
MI ITEM #10651850
MFR #98 04 19
Your Price$72.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 04 19

8" T-Socket Wrench-1000V Insulated 19 mm
MI ITEM #10651850
MFR #98 04 19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.26/each(List $90.32)

Overview

Mfr description
98 04 19 T-SOCKET WRENCH-1, 000V
  • T handle provides easier access to hard to reach areas and better grip.
  • For widths across the flats at 19 mm.
  • 1000V plastic dipped.
  • Special tool steel; oil-hardened.
  • For widths across the flats at 3/4".

Specifications

  • Overall Length
    8 in.
  • Handle Style
    T-Handle
  • Insulated
    Yes
  • Handle Material
    1000V Insulated
  • Handle Length
    6 7/64 in.
  • Manufacturer Upc Number
    843221017194
  • UPC_NO
    843221017194
  • Material
    Special tool steel, oil-hardened
  • Socket Size
    19 mm
  • Warranty
    Limited Lifetime
  • Handle Type
    1000V Insulated
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Socket Wrench-1000V Insulated 19 mm
  • Handle Color
    Red
  • Height
    1 3/8 in.
  • Insulated Handle
    Yes
  • Length
    8 1/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 3/8 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    8 1/8 in.
  • Single Part Width
    8 1/8 in.
  • Tool Weight
    1.305 lbs.
  • Tool Width
    6 3/16 in.
  • Width
    6 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text