Motion
98 04 22

KNIPEX
98 04 22

8" T-Socket Wrench-1000V Insulated 22 mm
Mi Item #10651851
MFR #98 04 22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 04 22

8" T-Socket Wrench-1000V Insulated 22 mm
Mi Item #10651851
MFR #98 04 22

Mfr description
98 04 22 T-SOCKET WRENCH-1, 000V
  • T handle provides easier access to hard to reach areas and better grip.
  • For widths across the flats at 22 mm.
  • 1000V plastic dipped.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    6 7/64 in.
  • Height
    1 9/16 in.
  • Length
    8 1/16 in.
  • Overall Depth
    1 9/16 in.
  • Overall Length
    8 in.
  • Single Part Height
    1 9/16 in. in
  • Single Part Length
    8 1/16 in.
  • Single Part Width
    8 1/16 in.
  • Socket Size
    22 mm
  • Tool Weight
    1.42 lbs.
  • Tool Width
    6 1/8 in.
  • Width
    6 1/8 in.

Details

  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Socket Wrench-1000V Insulated 22 mm
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    T-Handle
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221017200
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221017200
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)