Motion
98 05 17

KNIPEX
98 05 17

12" T-Socket Wrench-1000V Insulated 17 mm
MI ITEM #10651853
MFR #98 05 17
List Price$99.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 05 17

12" T-Socket Wrench-1000V Insulated 17 mm
MI ITEM #10651853
MFR #98 05 17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.61/each for your price

Overview

Mfr description
98 05 17 T-SOCKET WRENCH-1, 000V
  • T handle provides easier access to hard to reach areas and better grip.
  • For widths across the flats at 17 mm.
  • 1000V plastic dipped.
  • Special tool steel; oil-hardened.
  • For widths across the flats at 43/64".

Specifications

  • Overall Length
    12 in.
  • Handle Style
    T-Handle
  • Insulated
    Yes
  • Handle Material
    1000V Insulated
  • Handle Length
    6 7/64 in.
  • Manufacturer Upc Number
    843221017224
  • UPC_NO
    843221017224
  • Material
    Special tool steel, oil-hardened
  • Socket Size
    17 mm
  • Warranty
    Limited Lifetime
  • Handle Type
    1000V Insulated
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Socket Wrench-1000V Insulated 17 mm
  • Handle Color
    Red
  • Height
    1 3/16 in.
  • Insulated Handle
    Yes
  • Length
    12 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 3/16 in.
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    12 in.
  • Single Part Width
    12 in.
  • Tool Weight
    1.24 lbs.
  • Tool Width
    6 1/8 in.
  • Width
    6 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought