Overview
Mfr description
98 00 1 1/16" OPEN END WRENCH-1, 000V
- Jaw angled 15˚.
- For widths across the flats at 1 1/16".
- 1000V plastic dipped.
- Chrome plated chrome vanadium steel; forged, oil-hardened.
Specifications
- Overall Length8 1/2 in.
- Body MaterialChrome vanadium steel, forged, oil-hardened
- MaterialChrome vanadium steel, forged, oil-hardened
- ColorRed
- Angled Or StraightAngled
- Blade FinishChrome Plated
- DescriptionOpen End Wrench-1000V Insulated 1-1/16"
- Handle ColorRed
- Handle Material1000V Insulated
- Handle Type1000V Insulated
- InsulatedYes
- Insulated HandleYes
- Jaw Bend15 °
- Number Of Pieces1
- Overall Depth2/3 in.
- Shipping Weight0 lbs. lbs
- Single Part Height2/3 in. in
- Single Part Length8 7/16 in.
- Single Part Width8 7/16 in.
- Tool Width2 3/8 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data