Motion
98 00 1/2"

KNIPEX
98 00 1/2"

5 1/2" Open End Wrench-1000V Insulated 1/2"
Mi Item #10651857
MFR #98 00 1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 00 1/2"

5 1/2" Open End Wrench-1000V Insulated 1/2"
Mi Item #10651857
MFR #98 00 1/2"

Mfr description
98 00 1/2" OPEN END WRENCH-1, 000V
  • Jaw angled 15˚.
  • For widths across the flats at 1/2".
  • 1000V plastic dipped.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    9/16 in.
  • Overall Length
    5 1/2 in.
  • Shipping Weight
    0.206 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.0 in.
  • Tool Width
    1 1/4 in.

Details

  • Angled Or Straight
    Angled
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Color
    Red
  • Description
    Open End Wrench-1000V Insulated 1/2"
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Jaw Bend
    15 °
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)