Motion
98 00 16

KNIPEX
98 00 16

6" Open End Wrench-1000V Insulated 16 mm
MI ITEM #10651874
MFR #98 00 16
List Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 00 16

6" Open End Wrench-1000V Insulated 16 mm
MI ITEM #10651874
MFR #98 00 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.65/each for your price

Overview

Mfr description
98 00 16 OPEN END WRENCH-1, 000V
  • Jaw angled 15˚.
  • For widths across the flats at 16 mm.
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel; forged, oil-hardened.

Specifications

  • Overall Length
    6 in.
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.0 in.
  • Storage Dimension Height
    1.0 in. in
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Color
    Red
  • Angled Or Straight
    Angled
  • Blade Finish
    Chrome Plated
  • Description
    Open End Wrench-1000V Insulated 16 mm
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Jaw Bend
    15 °
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.281 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    6 3/16 in.
  • Single Part Width
    6 3/16 in.
  • Tool Width
    1 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought